64 in. 8-Blade Indoor or Outdoor Ceiling Fan in Black
Levon™ Custom 64 in. 8-Blade Indoor or Outdoor Ceiling Fan in Black
Product Details
Product Details
- Compatible with most smart home devices using the Fanimation Bluetooth fan Sync
- Blades included
- TR205 handheld remote included
- Damp rated
- Optional LED light kit sold separately
- Motor only
- Blades sold separately
- Light kit sold separately
- Remote control included
-
Green
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 14°
- Blade Span:
- 64 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 7466
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Levon™ Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 14-2/5
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary, Industrial, Modern, Rustic
- Material:
- Composite, Metal
- Number of Blades:
- 8
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 95
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 840506089075
- Volts:
- 120V
- Watts:
- 33