84 in. 34W 9-blade 1-Light Ceiling Fan in Black
Odyn™ 84 84 in. 34W 9-blade 1-Light Ceiling Fan in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DC motor with reverse switch, variable fan speeds, light control, sleep timer, home away, fresh air
- Set of (9) 84 inch Wet Rated blades and 18 watt LED CCT Select light kit with cover and bulb included
- Compatible with most smart home devices using the Fanimation fanSync WiFi App
- 10,236 CFM on High
- Energy Star Most Efficient 2022
- TR305 handheld remote with 23A battery included
-
Green
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 12°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10236 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Odyn™ 84
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Opal Frosted
- Height:
- 16-16/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1500
- Material:
- Composite, Glass, Steel
- Number of Blades:
- 9
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 70
- UL Listed:
- Suitable for Wet Locations/Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 840506075085
- Volts:
- 120V
- Watts:
- 34 W