9-Blade Ceiling Fan with 84 in. Blade Span in Matte White
Odyn™ 9-Blade Ceiling Fan with 84 in. Blade Span in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of nine composite blades included
-
Green
Documents
Specifications
- AMP:
- 0.08, 0.12, 0.16, 0.24, 0.29, 0.41, 15
- Blade Pitch:
- 12°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 11190 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Odyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Height:
- 16-11/25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Composite
- Number of Blades:
- 9
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 840506062429
- Volts:
- 120V
- Watts:
- 32 W