This product requires certification to purchase.

64 in. 9-Blade Indoor or Outdoor Ceiling Fan in Black

Fanimation

Odyn™ Custom 64 in. 9-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD8152BLW64BLW
  • Item #8942756
  • Manufacturer Part #FPD8152BLW-64BLW
5 out of 5 Customer Rating
Brand image
Fanimation

Odyn™ Custom 64 in. 9-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD8152BLW64BLW
  • Item #8942756
  • Manufacturer Part #FPD8152BLW-64BLW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fresh air, safe exit, timer and home away features
  • Blades included
  • Fan Sync compatible TR205 remote included
  • 18W LED light kit included
  • Wet rated
  • Requires Certification
  • Green


Specifications

AMP:
0.42
Blade Pitch:
12°
Blade Span:
64 in
CEC Compliant:
Not for Sale in CA
CFM:
8415 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Odyn™ Custom
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Control Type:
Remote
Dimmable:
No
Energy Star Compliant:
Yes
Fan Speeds:
16
Glass Type:
Opal Frosted
Height:
22-5/8 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1600
Material:
Composite, Glass
Number of Blades:
9
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
79
UL Listed:
Suitable for Wet Locations
UPC:
840506079168
Volts:
120V
Watts:
47 W