12 in. Steel Extension Rod in Driftwood
Showroom 12 in. Steel Extension Rod in Driftwood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Showroom
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Driftwood
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- Style:
- Traditional
- UL Listed:
- Suitable for Damp Locations
- Weight:
- 0.95 lb