48 in. 3-Blade Outdoor Ceiling Fan in White Washed
Spitfire™ 48 in. 3-Blade Outdoor Ceiling Fan in White Washed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wi-Fi or Bluetooth compatible (required controls sold separately)
- 48" blades included
- Optional LED light kit available
- Damp rated for indoor or outdoor use
- TR500 handheld remote included
Specifications
- AMP:
- 0.24, 0.4, 0.6, 15
- Blade Pitch:
- 21°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5164 ft3/min
- Ceiling Fan Blade Finish:
- White Washed
- Collection:
- Spitfire™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount, Downrod, Flush Mount
- Lighting Style:
- Contemporary, Industrial, Modern, Rustic
- Material:
- Metal, Wood
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 198
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 840506091382
- Volts:
- 120V
- Watts:
- 72 W