48in. Ceiling Fan with Light Kit in Galvanized / Natural Wood
Spitfire™ 48in. Ceiling Fan with Light Kit in Galvanized / Natural Wood
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
- Set of (3) Damp Rated blades with multiple finishes available and 18 watt LED light kit available
- Wi-Fi or Bluetooth compatible (required controls sold separately)
- 5227 CFM on High
Specifications
- Blade Pitch:
- 21°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5227 ft3/min
- Ceiling Fan Blade Finish:
- White Washed
- Collection:
- Spitfire™
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod, Flush Mount
- Length:
- 48 in
- Material:
- Metal
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 130
- UPC:
- 840506099746
- Volts:
- 120V
- Watts:
- 63 W
- Width:
- 48 in