60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Natural
Spitfire™ 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wi-Fi or Bluetooth compatible (required controls sold separately)
- 60" blades included
- Optional LED light kit available
- Damp rated for indoor or outdoor use
- TR500 handheld remote included
Specifications
- AMP:
- 0.24, 0.41, 0.52, 0.6, 15
- Blade Pitch:
- 21°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4908 ft3/min
- Ceiling Fan Blade Finish:
- Natural
- Collection:
- Spitfire™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Control Type:
- Remote Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount, Downrod, Flush Mount
- Lighting Style:
- Modern
- Material:
- Wood
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 120
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 840506088696
- Volts:
- 120V
- Watts:
- 71 W