This product requires certification to purchase.

60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Natural

Fanimation

Spitfire™ 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Natural

  • Fast #
  • Part #FFP6721BMW60N
  • Item #8942900
  • Manufacturer Part #FP6721BMW-60N
5 out of 5 Customer Rating
Brand image
Fanimation

Spitfire™ 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Natural

  • Fast #
  • Part #FFP6721BMW60N
  • Item #8942900
  • Manufacturer Part #FP6721BMW-60N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wi-Fi or Bluetooth compatible (required controls sold separately)
  • 60" blades included
  • Optional LED light kit available
  • Damp rated for indoor or outdoor use
  • TR500 handheld remote included
  • Requires Certification

Specifications

AMP:
0.24, 0.41, 0.52, 0.6, 15
Blade Pitch:
21°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
4908 ft3/min
Ceiling Fan Blade Finish:
Natural
Collection:
Spitfire™
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Remote Control
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount, Downrod, Flush Mount
Lighting Style:
Modern
Material:
Wood
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
120
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
UPC:
840506090767
Volts:
120V
Watts:
71 W