This product requires certification to purchase.

63W 1-Light LED Ceiling Fan in Dark Bronze

Fanimation

Spitfire™ 63W 1-Light LED Ceiling Fan in Dark Bronze

  • Fast #
  • Part #FMA6721BDZ
  • Item #7909923
  • Manufacturer Part #MA6721BDZ
3.6 out of 5 Customer Rating
Brand image
Fanimation

Spitfire™ 63W 1-Light LED Ceiling Fan in Dark Bronze

  • Fast #
  • Part #FMA6721BDZ
  • Item #7909923
  • Manufacturer Part #MA6721BDZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
  • Set of (3) Damp Rated blades with multiple finishes available and 18 watt LED light kit available (sold separately)
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 5227 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
15
Blade Pitch:
21°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5176 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Spitfire™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Variable
Glass Type:
Frosted
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1350
Material:
Glass
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
183
UL Listed:
No
UPC:
840506085497
Volts:
120V
Watts:
63 W