60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Brushed Nickel
Spitfire™ Custom 60 60 in. 3-Blade Indoor or Outdoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wi-Fi or Bluetooth compatible (required controls sold separately)
- 60" blades included
- Optional LED light kit available
- Damp rated for indoor or outdoor use
- TR500 handheld remote included
- Spitfire features an exquisite three bladed design with many rich finish offerings to choose from
- It is available in a 48 or 60 inch blade sweep and features an optional LED light kit
- Recommended for use in damp locations
-
Green
Specifications
- AMP:
- 0.24, 0.40, 0.60, 15
- Blade Pitch:
- 21°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4908 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Spitfire™ Custom 60
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Remote Control
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Wood
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 120
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 840506090460
- Volts:
- 120V
- Watts:
- 71 W