72in. Indoor 3-Blade Brushed Nickel Ceiling Fan
Spitfire™ DC 72in. Indoor 3-Blade Brushed Nickel Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 16 speed DC motor with reverse switch, fan speed, light controls, Fresh Air, Safe Exit, Sleep Timer and Home Away features
- Set of (3) 72 inch Damp rated blades included and 18 watt CCT Select LED light kit available (sold separately)
- WiFi compatible with smart home devices using the Fanimation fanSync App
- 10988 CFM on High
- Energy Star Most Efficient 2021
- TR305 handheld remote with 23A battery included
-
Green
Specifications
- Blade Span:
- 72 in
- CEC Compliant:
- Not for Sale in CA
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Spitfire™ DC
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Remote
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 21-2/25 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 112
- UPC:
- 840506109308
- Volts:
- 120V
- Watts:
- 20 W