14-63/100 in. 40W 5-Blade Ceiling Fan with LED Light in Brushed Nickel
Subtle 14-63/100 in. 40W 5-Blade Ceiling Fan with LED Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set of five composite blades included
-
Green
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 12°
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8197 ft3/min
- Ceiling Fan Blade Finish:
- Bourbon
- Collection:
- Subtle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Height:
- 14-63/100 in
- Indoor Outdoor:
- Indoor, Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840506065062
- Volts:
- 120V
- Watts:
- 40 W