29W 1-Light LED 3-Blade Ceiling Fan in Black
Triaire™ Custom 29W 1-Light LED 3-Blade Ceiling Fan in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- DC motor with reverse switch, variable speeds, light controls, sleep timer, home away, fresh air and safe exit features
- Set of (3) Wet Rated blades with multiple finish options available and 18 watt LED CCT Select light kit available (sold separately)
- Compatible with smart home devices using the Wi-Fi fanSync app
- 6765 CFM on High
- Energy Star Most Efficient 2022
- TR305 handheld remote with 23A battery included
-
Green
Specifications
- AMP:
- 15
- Blade Pitch:
- 14°
- CEC Compliant:
- For Sale in CA
- CFM:
- 6795
- Collection:
- Triaire™ Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 12-21/50
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 161
- UL Listed:
- No
- UPC:
- 840506083844
- Volts:
- 120V
- Watts:
- 29