72 in. 3-Blade Indoor or Outdoor Ceiling Fan
Triaire™ Custom 72 in. 3-Blade Indoor or Outdoor Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wi-Fi compatible (required controls sold separately)
- Fan Sync Bluetooth included
- Blades included
- Wet rated for indoor or outdoor use
- Optional LED light kit sold separately
-
Green
Specifications
- AMP:
- 0.04, 0.14, 0.43, 15
- Blade Pitch:
- 14°
- Blade Span:
- 72 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 10387 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Triaire™ Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 15-23/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount, Downrod, Flush Mount
- Lighting Style:
- Contemporary, Industrial, Modern, Rustic
- Material:
- Composite
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 100
- UL Listed:
- Suitable for Wet Locations/Suitable for Damp Locations/Suitable for Dry Locations
- UPC:
- 840506095830
- Volts:
- 120V
- Watts:
- 21 W