Wall Remote Control with Receiver in White
Wall Remote Control with Receiver in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Spitfire™ MA6721B Ceiling Fan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Fan Speeds:
- 3
- Product Type:
- Remote Control
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V