This product requires certification to purchase.

5-Blade Ceiling Fan with 52 in. Blade Span in Matte White

Fanimation

Windpointe® 5-Blade Ceiling Fan with 52 in. Blade Span in Matte White

  • Fast #
  • Part #FFP7500MW
  • Item #3269381
  • Manufacturer Part #FP7500MW
5 out of 5 Customer Rating
Brand image
Fanimation

Windpointe® 5-Blade Ceiling Fan with 52 in. Blade Span in Matte White

  • Fast #
  • Part #FFP7500MW
  • Item #3269381
  • Manufacturer Part #FP7500MW
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Atlanta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Set of five blades included
  • Requires Certification

Documents


Specifications

AMP:
15
Blade Pitch:
18°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
2812 ft3/min
Ceiling Fan Blade Finish:
Natural Palm
Collection:
Windpointe®
Color Finish Category:
Whites
Color Finish Name:
Matte White
Energy Star Compliant:
No
Height:
14-1/2 in
Number of Blades:
5
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
No
UPC:
840506049789
Volts:
120V
Watts:
42 W