56 in. 56W 1-Light LED Ceiling Fan in Dark Bronze
Xeno™ 56 in. 56W 1-Light LED Ceiling Fan in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 speed AC motor with reverse switch, light controls and sleep timer features
- Set of 3 composite 56 inch Wet Rated blades and 18 watt LED light kit with cover and bulb included
- WiFi or Bluetooth compatible (required controls sold separately)
- 6605 CFM on High
- TR500 handheld remote with 23A battery included
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6475 ft3/min
- Ceiling Fan Blade Finish:
- Dark Bronze
- Collection:
- Xeno™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 14-14/25 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Glass
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 190
- UL Listed:
- No
- UPC:
- 840506085343
- Volts:
- 120V
- Watts:
- 56 W