This product requires certification to purchase.

56 in. 66W 1-Light LED Ceiling Fan in Brushed Nickel

Fanimation

Xeno™ 56 in. 66W 1-Light LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFP6728BBN
  • Item #7909699
  • Manufacturer Part #FP6728BBN
4.6 out of 5 Customer Rating
Brand image
Fanimation

Xeno™ 56 in. 66W 1-Light LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFP6728BBN
  • Item #7909699
  • Manufacturer Part #FP6728BBN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 3 speed AC motor with reverse switch, light controls and sleep timer features
  • Set of 3 composite 56 inch Damp Rated blades with Brushed Nickel finish and 18 watt LED light kit
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 6605 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Motor Warranty
  • Requires Certification

Specifications

AMP:
0.55
Blade Pitch:
14°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6605 ft3/min
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Xeno™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
14-33/100 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Material:
Glass
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
197
UL Listed:
No
UPC:
840506085329
Volts:
120V
Watts:
66 W