This product requires certification to purchase.

3-Blade Ceiling Fan with Cherry/Walnut Blade in Satin Nickel

Fanimation

Zonix™ 3-Blade Ceiling Fan with Cherry/Walnut Blade in Satin Nickel

  • Fast #
  • Part #FFP4620SN
  • Item #3684555
  • Manufacturer Part #FP4620SN
3.3 out of 5 Customer Rating
Brand image
Fanimation

Zonix™ 3-Blade Ceiling Fan with Cherry/Walnut Blade in Satin Nickel

  • Fast #
  • Part #FFP4620SN
  • Item #3684555
  • Manufacturer Part #FP4620SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Set of three blades included
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
4436
Ceiling Fan Blade Finish:
Cherry/Walnut
Collection:
Zonix™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
No
Height:
15-1/2
Indoor Outdoor:
Indoor
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
840506051539
Volts:
120V
Watts:
57