10 in. Galvanized Steel Backdraft Damper with Rubber Gasket
10 in. Galvanized Steel Backdraft Damper with Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With galvanized steel collar and lightweight aluminum damper blades
- Spring loaded for positive closure
Specifications
- Damper Type:
- Backdraft Dampers
- Diameter:
- 10
- Material:
- Aluminum, Steel
- Size:
- 10 in
- UPC:
- 650737691004