104 17-7/8 in. Heat Recovery Ventilation (HRV) Yes;Energy Star
104 17-7/8 in. Heat Recovery Ventilation (HRV) Yes;Energy Star
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Airflow up to 104 cfm @ 0.4" PS serves 3 to 4 bedroom homes
- Top-mounted ports for easier duct connectivity
- Unobstructed front access
- The TurboTouch feature delivers up to 50% more exhaust capacity
- Aluminum core provides superior heat transfer capability
- Integrated airflow measurement system allows for rapid and accurate reading of airflow during installation
-
Green
Specifications
- AMP:
- 1.4
- CFM:
- 104
- Depth:
- 15
- Energy Star Compliant:
- Yes
- Height:
- 17-7/8
- Material:
- Steel
- UPC:
- 650737633332
- Volts:
- 120V
- Watts:
- 168
- Width:
- 14-1/2