105 CFM Side Port Energy Recovery Ventilator
105 CFM Side Port Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fantech's VER 100 is a Fresh Air Appliance with energy recovery
Documents
Specifications
- CFM:
- 105 ft3/min
- Height:
- 18 in
- Length:
- 22 in
- UPC:
- 650737632359
- Volts:
- 120V
- Width:
- 15 in