This product requires certification to purchase.

1053 CFM 120V Side Port Heat Recovery Ventilator

Fantech

1053 CFM 120V Side Port Heat Recovery Ventilator

  • Fast #
  • Part #FSHR1200
  • Item #10111353
  • Manufacturer Part #99272
4 out of 5 Customer Rating
Brand image
Fantech

1053 CFM 120V Side Port Heat Recovery Ventilator

  • Fast #
  • Part #FSHR1200
  • Item #10111353
  • Manufacturer Part #99272
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Raleigh, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SHR 1200 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings.
  • Requires Certification

Documents


Specifications

CFM:
1218 ft3/min
Height:
33 in
Material:
Galvanized Steel
UPC:
650737992729
Volts:
120V
Width:
42 in