11-1/2 x 1/8 in. MERV 8 Air Filter Pack of 4
11-1/2 x 1/8 in. MERV 8 Air Filter Pack of 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement filter kit features 4 cleanable synthetic filters with MERV8 rating.
Specifications
- Depth:
- 1/8 in
- MERV Rating:
- 8
- Package Quantity:
- Pack of 4
- Product Type:
- Air Filter
- UPC:
- 650737149338
- Width:
- 11-1/2 in