110 CFM Bathroom Exhaust Fan in White
110 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- Energy Star Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 5-3/8
- Installation Type:
- Ceiling Mount
- Length:
- 9-3/4
- Light Bulb Type:
- LED
- Material:
- Plastic
- UL Listed:
- Yes
- UPC:
- 650737449438
- Volts:
- 120V
- Watts:
- 4.8
- Width:
- 7-3/8