115V 4 in. HVAC Fan Control
115V 4 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- WC15 speed controller with on/off switch is designed for mounting in a 2" x 4" electrical wall box
- Important features, such as RFI (radio frequency interference) filter, minimum speed trimpot, and built-in on/off line switch are standard
- All leads are approximately 6" (15 cm) long and stripped 1/2" (1.25 cm)
- Brushed aluminum switch plate and screws included. Fits standard single gang box
Specifications
- AMP:
- 5
- Height:
- 4
- Length:
- 4-1/8
- Material:
- Aluminum
- Maximum Temperature:
- 104
- Product Type:
- Speed Control
- UPC:
- 650737560058
- Volts:
- 115V
- Width:
- 2