115V Programmable Variable Speed Fan Control
115V Programmable Variable Speed Fan Control
Product Details
Product Details
- Programmable timer can be adjusted between 0 - 60 minutes per hour
- Strut and C profiles
- Pipe and tube, conduit
- Cost-effective alternative to jack chain, threaded rod and associated hardware
- Reduces installation time
- Easily installs as a stand-alone hanging system without drilling into the building structure
- Works with a variety of CADDY® Fasteners for easy installation
- All-steel construction provides superior fire-resistant performance
- Carries a DIN 4102-2 F30A fire rating for 2 mm wire rope and F60-A for 3 mm wire rope
- Reduces inventory, storage space and shipping costs with its small, lightweight design
Specifications
- AMP:
- 2.5
- Depth:
- 1
- Height:
- 2-1/2
- Product Type:
- Fan Control
- UPC:
- 650737453862
- Volts:
- 115V
- Watts:
- 300
- Width:
- 1-3/4