14-191/250 x 59/250 in. MERV 8 Air Filter
14-191/250 x 59/250 in. MERV 8 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 59/250 in
- MERV Rating:
- 8
- Material:
- Wire Mesh
- Product Type:
- Air Filter
- UPC:
- 650737282134
- Width:
- 14-191/250 in