16 x 20 x 10 in. Air Filter
16 x 20 x 10 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 10
- Disposable:
- No
- Height:
- 20
- Size:
- 16 in x 20 in x 10 in
- UPC:
- 650737478100
- Width:
- 16