17-3/4 in. 150 cfm 1.3 Amp Heat Recovery Ventilator
17-3/4 in. 150 cfm 1.3 Amp Heat Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact Design
- Backward curved blade motors
- Aluminum heat recovery core
- Washable electrostatic filter
- External screw type dry contacts
- Improved core guide channels for easy removal of core
Specifications
- AMP:
- 1.3
- CFM:
- 150
- Height:
- 16-1/8
- Material:
- Steel
- UPC:
- 650737015022
- Volts:
- 120V
- Watts:
- 150
- Width:
- 17-3/8