4-7/8 in. Exhaust Grille
4-7/8 in. Exhaust Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 4-7/8 in
- Height:
- 3-3/4 in
- Material:
- Plastic
- Product Type:
- Exhaust Grille
- UPC:
- 650737679408