4 in. 90 Degree Duct Elbow
4 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Elbow Degree:
- 90°
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 650737644956