4 in. Duct Silencer
4 in. Duct Silencer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Gauge (metal):
- 22 ga
- Length:
- 23-5/8 in
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 650737790400