This product requires certification to purchase.

4 in. Galvanized Steel Backdraft Damper with Rubber Gasket

Fantech

4 in. Galvanized Steel Backdraft Damper with Rubber Gasket

  • Fast #
  • Part #FRSK4
  • Item #1684962
  • Manufacturer Part #411112
3.3 out of 5 Customer Rating
Brand image
Fantech

4 in. Galvanized Steel Backdraft Damper with Rubber Gasket

  • Fast #
  • Part #FRSK4
  • Item #1684962
  • Manufacturer Part #411112
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With galvanized steel collar and lightweight aluminum damper blades
  • Spring loaded for positive closure
  • Designed for circular ducts
  • Stainless steel torsion spring
  • 24 GA, G90 galvanized steel casing
  • EPBM synthetic rubber gasket
  • 3/32" diameter brass central rod
  • Requires Certification

Documents


Specifications

Damper Type:
Backdraft Dampers
Diameter:
4 in
Gauge (metal):
24 ga
Height:
3-1/4 in
Material:
Aluminum, Steel, Rubber, Stainless Steel
Size:
4 in
UPC:
650737690403