70 CFM Ceiling Mount Energy Recovery Ventilator
70 CFM Ceiling Mount Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The lightweight FIT 70E features a slim profile, side port connection, energy recovery core, supply fan modulation for frost prevention, and more.
Documents
Specifications
- CFM:
- 70 ft3/min
- Height:
- 21 in
- Length:
- 24 in
- UPC:
- 650737634001
- Volts:
- 120V
- Width:
- 14 in