8 in. In-Line Fan
8 in. In-Line Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 120 Volts
-
Green
Documents
Specifications
- AMP:
- 0.99
- CFM:
- 462
- Diameter:
- 8
- Energy Star Compliant:
- Yes
- Material:
- Metal
- UL Listed:
- Yes
- UPC:
- 650737480806
- Volts:
- 120V
- Width:
- 13-1/4