80 CFM Round Ceiling Mount Recessed Single Speed Bathroom Exhaust Fan with LED Light - 1.2 Sones - Energy Star Rated
80 CFM Round Ceiling Mount Recessed Single Speed Bathroom Exhaust Fan with LED Light - 1.2 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides 80 CFM of airflow capability alongside quiet operation.
- The recessed Energy Star approved LED light bulb provides a sleek yet aesthetically pleasing look.
- The exhaust fan comes with four adjustable hanger bars that extend up to 24 in.
Documents
Specifications
- CFM:
- 80
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8
- Duct Size:
- 4 in
- Height:
- 7-1/3
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 6-1/2
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 1.2
- Type:
- FRCS80L
- UPC:
- 650737843045
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 20