950 CFM Side Port Energy Recovery Ventilator
950 CFM Side Port Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fantech® commercial energy recovery ventilators (ERV) models provide cost-effective energy savings while delivering ventilation to buildings in a compact product.
Documents
Specifications
- CFM:
- 1178 ft3/min
- Height:
- 33 in
- Length:
- 48 in
- UPC:
- 650737992774
- Volts:
- 120V
- Width:
- 42 in