Eco-Touch Programmable Wall Control
Eco-Touch Programmable Wall Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dedicated Total Volatile Organic Compound (TVOC) Sensor and Indoor Relative Humidity (RH) sensor.
- 3 possible ventilation modes: Ventilation, Recirculation, Standby/Off
- Preferences for desired indoor relative humidity range
- Multi-segment, LCD touch screen with light intensity sensor to display time of day
- Ventilation movement is displayed on screen
- Indoor relative humidity display
- No battery to replace, all programmable settings are retained during power outages
- Filter maintenance reminder indicator
- Error code messages reduce troubleshooting time
- Day and Night setting for ECO Mode
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1
- Display Type:
- Digital
- Height:
- 5
- Origin:
- Global
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Touch Screen:
- Yes
- Type:
- F414727
- UPC:
- 650737147273
- Volts:
- 12VDC
- Width:
- 3