This product requires certification to purchase.

Electronic Multifunction Dehumidistat in Blue

Fantech

EDF Electronic Multifunction Dehumidistat in Blue

  • Fast #
  • Part #FEDF7
  • Item #4881692
  • Manufacturer Part #EDF 7
5 out of 5 Customer Rating
Brand image
Fantech

EDF Electronic Multifunction Dehumidistat in Blue

  • Fast #
  • Part #FEDF7
  • Item #4881692
  • Manufacturer Part #EDF 7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
EDF
Color Finish Name:
Blue
Depth:
22/25 in
Height:
4-7/8 in
UPC:
650737448837
Volts:
12V
Width:
3-5/8 in