305 CFM Bathroom Exhaust Fan
FG Series 305 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Airtight Galvanized Steel housing
- Powered by ebm-papst external rotar motorized impeller for excellent heat dissipation, even at low rpm
- True airfoil backward curved impeller
- Automatic reset thermal overload protection
- 100% speed controllable
- Rated for airstream temperatures up to 140° F
-
Green
Documents
Specifications
- AMP:
- 0.58
- CEC Compliant:
- For Sale in CA
- CFM:
- 305
- Collection:
- FG Series
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/8
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 650737480608
- Volts:
- 120V
- Watts:
- 70
- Width:
- 11-3/8