214 CFM Bathroom Exhaust Fan
FR Series 214 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prewired and supplied with a mounting bracket for easy installation
- Approved for residential and commercial applications and for wet locations
- Suitable for airstream temeratures up to 140 F
Specifications
- AMP:
- 0.53
- CEC Compliant:
- For Sale in CA
- CFM:
- 214 ft3/min
- Collection:
- FR Series
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Outdoor, Wet
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- RPM:
- 2850
- UL Listed:
- Yes
- UPC:
- 650737011406
- Volts:
- 115V
- Watts:
- 61 W
- Width:
- 11-1/2 in