This product requires certification to purchase.

10 in. 166 cfm Radon Fan

Fantech

Inline 10 in. 166 cfm Radon Fan

  • Fast #
  • Part #FRN2
  • Item #7684889
  • Manufacturer Part #89052
5 out of 5 Customer Rating
Brand image
Fantech

Inline 10 in. 166 cfm Radon Fan

  • Fast #
  • Part #FRN2
  • Item #7684889
  • Manufacturer Part #89052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed specifically for active soil depressurization (ASD) mitigation applications
  • Medium suction, low flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty
  • Requires Certification
Dimensions & Measurements
CFM
166 ft3/min
Diameter
10 in
Height
9-1/4 in
Characteristics & Features
Collection
Inline
Material
Plastic
Electrical & Operational Information
AMP
0.484
Volts
120V
Watts
58 W
Warranty & Product Information
Energy Star Compliant
No
Product Type
Fan
UL Listed
Yes
UPC
650737890520