MECH LV Dehumidistat On / Off
MECH LV Dehumidistat On / Off
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dial lights up when de-humidistat turns unit to high speed
- Use one per system
- On/off slider switch
- Dehumidifies when air outside is dryer than air inside
- Do not use with EDF5
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 4 in
- Height:
- 6 in
- UPC:
- 650737134761
- Width:
- 5 in