190 CFM Bathroom Exhaust Fan
This product has been replaced by
Manufacturer Part #484374
PB Series 190 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 7 Years
Specifications
- AMP:
- 0.58
- CEC Compliant:
- For Sale in CA
- CFM:
- 190 ft3/min
- Coating:
- Galvanized
- Collection:
- PB Series
- Diameter:
- 11-9/25 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 6 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Length:
- 11-3/8 in
- Material:
- Steel
- Maximum Airflow:
- 190
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 70 W
- Width:
- 11-3/8 in