270 CFM Bathroom Exhaust Fan
PB Series 270 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 270 ft3/min
- Collection:
- PB Series
- Energy Star Compliant:
- Yes
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/4 in
- Light Bulb Type:
- LED
- Material:
- Steel
- UPC:
- 650737449445
- Width:
- 11-3/4 in