270 CFM Bathroom Exhaust Fan in White
PB Series 270 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes ceiling grill with light, vent-only ceiling grill, 2 grill housings with dampers and a 4x4x6 Y-adapter
- Parts Warranty: 7 Years
-
Green
Documents
Specifications
- CFM:
- 270 ft3/min
- Collection:
- PB Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11-9/25 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/4 in
- Light Bulb Type:
- Halogen
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 650737405762
- Width:
- 11-3/4 in