Replacement Filter
Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits model #'s DM3000P and CM3000
- Carbon pad measures 15" x 16"
- 20 gauge
- Stainless steel
- The pre-filter will collect up to 90% particles between 3 - 10 microns in size such as pollen, dust, lint, dust mites, pet dander
- The carbon filter will arrest household odors like cooking oil and smoke
- With normal usage, it is recommended that you change this filter every 3 - 6 months
- RHFH1315 includes 1 replacement MERV8 and 1 carbon filter
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 16 in
- MERV Rating:
- 8
- Material:
- Carbon
- Product Type:
- Air Filter
- Size:
- 14 in x 16 in x 2 in
- UPC:
- 650737476243
- Width:
- 14 in