3/4OD LWC Refrigeration TUBE 360# COIL Per Foot
Farm House 3/4OD LWC Refrigeration TUBE 360# COIL Per Foot
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The classic styling of the Farm House line of faucets embodies quality and country charm
- Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
- 8 3/8" tall cold filtered water filtration faucet for use with under-the-sink filtration system
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
Specifications
- Collection:
- Farm House
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpm
- Number of Handles:
- Single Handle